7 in. Opal Channel Glass 4 Pack

You last purchased this on
 
American De Rosa Lamparts

Sunset 7 in. Opal Channel Glass 4 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
American De Rosa Lamparts

Sunset 7 in. Opal Channel Glass 4 Pack

  • Fast #
  • Part #LCM644200
  • Item #7331857
  • Manufacturer Part #CM644200
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Contemporary
  • Mounts Up
  • Smooth white finish
  • Requires Certification

Specifications

ADA Compliant:
No
Average Life:
1 yr
Brand Model Compatibility:
F2075-30
Collection:
Sunset
Color Finish Category:
Whites
Color Finish Name:
White Channel
Depth:
2-1/2 in
Diameter:
3-7/8 in
Glass Type:
Bent
Height:
7-1/2 in
Indoor Outdoor:
Indoor
Length:
7-1/2 in
Material:
Glass
Maximum Temperature:
480
Package Quantity:
Pack of 4
Width:
3-7/8 in