8 in. Fitter Faux Alabaster Glass 4 Pack
Sunset 8 in. Fitter Faux Alabaster Glass 4 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mushroom Style
- Neck Fitter 6 In
- Faux Alabaster
Specifications
- ADA Compliant:
- No
- Average Life:
- 1 yr
- Brand Model Compatibility:
- F3283-30, F3283-53
- Collection:
- Sunset
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Faux Alabaster
- Depth:
- 3-3/4 in
- Diameter:
- 7-1/8 in
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Glass Type:
- Faux Alabaster
- Height:
- 3-3/4 in
- Indoor Outdoor:
- Indoor, Outdoor
- Length:
- 7-1/8 in
- Material:
- Glass
- Maximum Temperature:
- 480
- Package Quantity:
- Pack of 4