8 in. White Mushroom Glass Lens 4 Pack
Sunset 8 in. White Mushroom Glass Lens 4 Pack
Package Quantity Info:
EA: 1 IP: 1 CA: 4-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Transitional
- Great for a small area
- White Opal Finish
Specifications
- ADA Compliant:
- No
- Average Life:
- 1 yr
- Brand Model Compatibility:
- F3284-10, F3284-30
- Collection:
- Sunset
- Color Finish Category:
- Whites
- Color Finish Name:
- Opal
- Depth:
- 4 in
- Diameter:
- 9-1/2 in
- Fitting Size 1:
- 8 in
- Fitting Sizes:
- 8 in
- Glass Type:
- Mushroom
- Height:
- 4 in
- Indoor Outdoor:
- Indoor, Outdoor
- Length:
- 9-1/2 in
- Material:
- Glass
- Maximum Temperature:
- 480
- Package Quantity:
- Pack of 4