ALABASTER-STYLE PENDANT GLASS 4PK
Sunset ALABASTER-STYLE PENDANT GLASS 4PK
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Contemporary
- Replacement glass for Bowl Pendent
- Faux Alabaster Finish
Specifications
- ADA Compliant:
- No
- Average Life:
- 1 yr
- Brand Model Compatibility:
- F7676-53, F7290-53
- Collection:
- Sunset
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Faux Alabaster
- Depth:
- 3-1/8 in
- Diameter:
- 12 in
- Glass Type:
- Faux Alabaster
- Height:
- 3-1/8 in
- Indoor Outdoor:
- Indoor
- Length:
- 12 in
- Material:
- Glass
- Maximum Temperature:
- 480
- Package Quantity:
- Pack of 4