Dechlorination Liquid 15 Gallon Drum
Calcium Thiosulfate Dechlorination Liquid 15 Gallon Drum
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ready to use - no chemicals to mix
- Environmentally friendly
- Active Ingredient: 30% calcium thiosulfate
- PH Neutral (6.5-8.0)
- Shelf life: One year in ideal conditions
- ANSI/NSF 60 Certified
- DOT Safe – Non-Hazardous
Specifications
- Capacity:
- 15 gal
- Collection:
- Calcium Thiosulfate
- NSF:
- NSF 60
- NSF Certified:
- Yes
- Size:
- 15 gal
- Weight:
- 155 lb