Rubber Suction Tube Sleeve Kit for 5AG-ES Dish Washer
Rubber Suction Tube Sleeve Kit for 5AG-ES Dish Washer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- 5AG-ES Dish Washer
- Energy Star Compliant:
- No
- Height:
- 1-3/4 in
- IAPMO Listed -:
- No
- Length:
- 2-3/10 in
- Material:
- Rubber
- NSF Certified:
- No
- Product Type:
- Sleeve Kit
- Width:
- 1-4/5 in