ExtremeAir® Hand Dryer Cover in Stainless Steel

Part #ACPC9SS  |  Item #4869249  |  Manufacturer Part #CPC9-SS

$ 910.00 EACH
(Pricing is for Stainless Steel)

Color/Finish:
Stainless Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • CPC technology kills germs
  • Dries hands in 10-12 seconds
  • Adjustable sound and speed
  • Proven to kill E. coli, Salmonella, Influenza, Staph, C. diff and MRSA

ADA Compliant

Specifications

ADA Compliant: Yes

AMP: 6.5

CARB OTC LEED Compliant: No

Collection: ExtremeAir®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Height: 9-3/8 in

IAPMO Listed: No

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Material: Steel

Volts: 100/240V

Watts: 1500

Width: 9-3/8 in