Hand Dryer Cover in White Epoxy
ExtremeAir® Hand Dryer Cover in White Epoxy
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dries hands in 10-12 seconds
- Adjustable sound and speed
- CPC technology kills germs
- Proven to kill E. coli, Salmonella, Influenza, Staph, C. diff and MRSA
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 6.5
- CARB OTC LEED Compliant:
- No
- Collection:
- ExtremeAir®
- Color Finish Category:
- Whites
- Color Finish Name:
- White Epoxy
- Height:
- 9-3/8 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Material:
- Steel
- Volts:
- 100/240V
- Watts:
- 1500 W
- Width:
- 9-3/8 in