0 items

American Dryer ExtremeAir® Hand Dryer Cover

AGXT9

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable sound and speed
  • Dries hands in 10-12 seconds
  • GXT series

SPECIFICATIONS

ADA Compliant
Yes
AMP
6.5
CARB OTC LEED Compliant
No
Collection
ExtremeAir®
Color Finish
White
Color Finish Category
Whites
Height
9-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Steel
Volts
100/240V
Watts
1500
Width
9-3/8 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday