Cold Ceramic and Quarter Turn Cartridge for 1-3559010
Sigma Cold Ceramic and Quarter Turn Cartridge for 1-3559010
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Kitchen
- Brand Model Compatibility:
- 1-3559010
- Cartridge Type:
- Cold Ceramic, Quarter Turn
- Collection:
- Sigma
- Diameter:
- 1/2 in
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed -:
- No