FNST 2-1/2 in. Cap
FNST 2-1/2 in. Cap
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- FNST
- End Connection 2:
- FNST
- End Connections:
- FNST
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Material:
- Brass
- Product Type:
- Cap