12 in. Mechanical Joint Straight Cast Iron Tapping Sleeve for Asbestos Cement

Part #MJTSAC1212  |  Item #90523  |  Manufacturer Part #2812A12B

$ 3,894.00 EACH
(Pricing is for 12 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 12 in

    Part #MJTSAC1212Item #90523Mfr. Part #2812A12B

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3,894.00 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #MJTSACUUItem #90477Mfr. Part #2806A06B

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,269.00 /EACH
    Added to your cart. View Cart
  • 8 in

    Part #MJTSACXXItem #90480Mfr. Part #2808A08B

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,686.00 /EACH
    Added to your cart. View Cart

Product Details

Documents

Specifications

ANSI Specifications: ANSI A21.11

ASTM Specifications: ASTM A-536

AWWA Specifications: [AWWA C-110, AWWA C-111]

Application: Cement

Coating: Asphaltic Varnish

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

Fits Pipe Size: 12 in

Fitting Type: Straight

Material: Cast Iron

NSF Certified: Yes

NSF Specifications: NSF 61

Tap Size: 12 in