1/2 in. Coupling Nut for Traffic Model WB77-1, Traffic Model WB67-250, Non-Traffic Model W67-250, Traffic Model WB67, Non-Traffic Model W67
1/2 in. Coupling Nut for Traffic Model WB77-1, Traffic Model WB67-250, Non-Traffic Model W67-250, Traffic Model WB67, Non-Traffic Model W67
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
- For traffic model WB67-250 and non-traffic model W67-250 hydrants
Specifications
- AWWA:
- AWWA C-502
- Brand Model Compatibility:
- Traffic Model WB77-1, Traffic Model WB67-250, Non-Traffic Model W67-250, Traffic Model WB67 and Non-Traffic Model W67
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Coupling Nut
- Thread Size:
- 20 mm
- UL Listed:
- No