16 x 8 in. Mechanical Joint Cast Ductile Iron Reducing Sleeve

You last purchased this on
 
American Flow Control

2800-C Series 16 x 8 in. Mechanical Joint Cast Ductile Iron Reducing Sleeve

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Flow Control

2800-C Series 16 x 8 in. Mechanical Joint Cast Ductile Iron Reducing Sleeve

  • Fast #
  • Part #MJTSDI16X
  • Item #90514
  • Manufacturer Part #2816C08B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Heavy duty ductile iron construction for durability and strength
  • Their compact construction makes them lighter and easier to handle
  • Pressure rating 250 psig
  • Tapping sleeves are designed to provide an efficient means of connecting branch piping to existing lines
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536
Collection:
2800-C Series
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint x Mechanical Joint
Fits Pipe Size:
16 in
Fitting Type:
Reducing, Sleeve
Length:
22-1/2 in
MSS:
MSS SP-60
Material:
Cast Ductile Iron
Tap Size:
8 in