2-1/2 in. Hose Cap Gasket
2-1/2 in. Hose Cap Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Two hose caps for 5 1/4" B-84-B-5
- ASTM A126 class B
- Hydrant conforms to AWWA specifications C502
- Products sold in select areas only. Please contact your local branch for availability in your area
Specifications
- Brand Model Compatibility:
- American-Darling® B84B-5 Fire Hydrant
- End Connection 1:
- Gasket
- End Connection 2:
- GHT
- End Connections:
- Gasket x GHT
- Material:
- Rubber
- Product Type:
- Hose Cap Gasket
- Width:
- 2-1/2 in