American Flow Control
2500 Series 10 in. Flanged x Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve
Part #AFC2510FMLAOL | Item #497118 | Manufacturer Part #2610ALAFFMU
Valve Size
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
- Fusion-bonded epoxy coating complies with ANSI/AWWA C550
- 4"–12" valves have a fully rubber-encapsulated wedge
- Triple O-ring stem seals
- Thrust washer
Documents
Specifications
ANSI Specifications: [ANSI 372, ANSI 61, ANSI C515, ANSI C550]
ASME Specifications: [ASME B16.1, ASME B16.4]
ASTM Specifications: ASTM A-126
AWWA Specifications: [AWWA C-110, AWWA C-515, AWWA C-550]
Application: [Fire, Irrigation, Potable Water, Sewage]
Coating: Fusion Bonded Epoxy
Collection: 2500 Series
Ductile Iron Pipe Type: Ductile Iron Flanged Pipe
End Connection 1: Flanged
End Connection 2: Mechanical Joint
End Connections: Flanged x Mechanical Joint
FM Approved: Yes
High Pressure: 250
Length: 13-31/50 in
MSS Specifications: [MSS SP-113, MSS SP-45]
Material: Ductile Iron
Maximum Pressure: 250 psig
NSF Certified: Yes
NSF Specifications: [NSF 372, NSF 61]
Pressure Class: 125#
UL Listed: Yes
Valve Body Style: Open Left
Valve Bonnet Type: Bolted
Valve Disc Material: Ductile Iron
Valve Operator: Operating Nut
Valve Port Opening: Valve Stem
Valve Seat Material: Metal
Valve Size: 10 in
Valve Stem: Non-rising
Valve Type: Resilient Wedge Gate Valve
Waterworks Application: Water