12 in. Flanged x Tyton Joint Ductile Iron Open Left Resilient Wedge Gate Valve
2500 Series 12 in. Flanged x Tyton Joint Ductile Iron Open Left Resilient Wedge Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- UL listed-FM approved configurations
- Seat tested at 375 psig
- 250 psig AWWA, UL and FM pressure rating in applicable configurations
- Smooth larger than nominal waterway
- Triple O-ring stem seals
- Thrust washers
- Fusion-bonded epoxy coating complies with ANSI/AWWA C550
- Shell tested at 500 psig
- Complies with ANSI/AWWA C515
- Leak-tight closure
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI A21.10, ANSI B2.1, ANSI C515, ANSI C550
- ASME:
- ASME B16.1, ASME B16.4
- ASTM:
- ASTM A-536, ASTM B-584, ASTM B-763, ASTM D-1785, ASTM D-2000, ASTM D-2241
- AWWA:
- AWWA C-110, AWWA C-111, AWWA C-515, AWWA C-550
- Coating:
- Fusion Bonded Epoxy
- Collection:
- 2500 Series
- Ductile Iron Pipe Type:
- Ductile Iron Flanged Pipe
- End Connection 1:
- Flanged
- End Connection 2:
- Tyton Joint
- End Connections:
- Flanged x Tyton Joint
- FM Approved:
- Yes
- Length:
- 16-22/25 in
- MSS:
- MSS SP-113, MSS SP-45
- Material:
- Ductile Iron
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 250
- Pressure - Maximum:
- 500 psig
- Pressure Class:
- 125#
- Recommended Valve Application:
- Backflow Prevention, Fire, Irrigation, Potable Water, Sewage
- UL Listed:
- Yes
- Valve Body Style:
- Open Left
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Operating Nut
- Valve Port Opening:
- Valve Stem
- Valve Seat Material:
- Metal
- Valve Size:
- 12 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Water