American Flow Control
2500 Series 14 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve
Part #AFC2614DLAFMM | Item #4087527 | Manufacturer Part #2514DLAFMM
Valve Size
Product Details
Specifications
ANSI Specifications: [ANSI C110, ANSI A21.10, ANSI C550, ANSI C515, ANSI 61, ANSI 372]
ASME Specifications: [ASME B16.1, ASME B16.4]
ASTM Specifications: [ASTM A-536, ASTM A-126]
AWWA Specifications: [AWWA C-110, AWWA A-21.10, AWWA C-550, AWWA C-515]
Coating: Fusion Bonded Epoxy
Collection: 2500 Series
Ductile Iron Pipe Type: Ductile Iron Mechanical Joint Pipe
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint
FM Approved: Yes
Length: 13-1/2 in
MSS Specifications: [MSS SP-45, MSS SP-113]
Material: Ductile Iron
Maximum Pressure: 250 psig
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372]
Pressure Class: 125#
Recommended Valve Application: [Fire Protection, Potable Water, Sewage]
UL Listed: Yes
Valve Body Style: Open Left
Valve Bonnet Type: Bolted
Valve Disc Material: Ductile Iron
Valve Operator: Operating Nut
Valve Port Opening: Valve Stem
Valve Seat Material: Metal
Valve Size: 14 in
Valve Stem: Non-rising
Valve Type: Resilient Wedge Gate Valve
Waterworks Application: Water