2500 Series 16 in. Flanged Ductile Iron Open Left Resilient Wedge Gate Valve

Part #AFC2516FFOLON  |  Item #2228847  |  Manufacturer Part #2516ALAFFFU

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Open left direction
  • Thrust washers
  • Lifting device
  • Zero leakage
  • Dual sealing body to bonnet gasket
  • EPDM encapsulated ductile iron wedge with polymer guide cover
  • Sealing the lubrication chamber is a series of O-Ring stem seals
  • A fusion-bonded epoxy coating is electrostically applied to the interior and exterior of the valve body to help ensure corrosion resistance for a long service life
  • Thrust washers are located above and below the stem collar to reduce operating input torque and assist in trouble-free operation of the valve

Specifications

ANSI Specifications: ANSI A21.10

ASME Specifications: ASME B16.1

ASTM Specifications: [ASTM A-536, ASTM B-584, ASTM B-763]

AWWA Specifications: [AWWA C-110, AWWA C-515, AWWA C-550]

Application: [Fire, Irrigation, Potable Water, Sewage]

Coating: Fusion Bonded Epoxy

Collection: 2500 Series

Ductile Iron Pipe Type: Ductile Iron Flanged Pipe

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: Yes

MSS Specifications: [MSS SP-45, MSS SP-113]

Material: Ductile Iron

Maximum Pressure: 250 psig

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Pressure Class: 125#

Recommended Valve Application: Water

UL Listed: Yes

Valve Body Material: Ductile Iron

Valve Body Style: Open Left

Valve Bonnet Type: Bolted

Valve Disc Material: Ductile Iron

Valve Operator: Operating Nut

Valve Port Opening: Valve Stem

Valve Seat Material: Metal

Valve Size: 16 in

Valve Stem: Non-rising

Valve Type: Resilient Wedge Gate Valve

Waterworks Application: Water

Weight: 909