American Flow Control
2500 Series 16 in. Flanged x Mechanical Joint Ductile Iron Waterworks Tapping Valve
Part #AFC2516TMLAOL | Item #497135 | Manufacturer Part #2516ALAFTMU
Valve Size
Product Details
- Brass stem
- Valve open left
- 2" square operating nut
- 304 SS bolts
- Tapping flange x MJ
- UL/FM
- Products sold in select areas only. Please contact your local branch for availability in your area
Documents
Specifications
ANSI Specifications: [ANSI C515, ANSI C550, ANSI C153, ANSI A21.53, ANSI A21.10, ANSI 61, ANSI 372, ANSI C110]
AWWA Specifications: [AWWA C-515, AWWA C-550, AWWA C-153, AWWA C-110, AWWA C-111, AWWA A-21.10, AWWA A-21.11, AWWA A-21.53]
Application: [Fire, Irrigation, Sewage, Water]
Coating: Fusion Bonded Epoxy
Collection: 2500 Series
End Connection 1: Flanged
End Connection 2: Mechanical Joint
End Connections: Flanged x Mechanical Joint
FM Approved: Yes
Length: 18-69/100 in
MSS Specifications: [MSS SP-113, MSS SP-60]
Material: Ductile Iron
Maximum Pressure: 250 psig
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372]
UL Listed: Yes
Valve Body Style: Flanged
Valve Bonnet Type: Bolted
Valve Disc Material: Ductile Iron
Valve Operator: Operating Nut
Valve Port Opening: Valve Stem
Valve Seat Material: Metal
Valve Size: 16 in
Valve Stem: Resilient Wedge
Waterworks Application: Water