16 in. Mechanical Joint Ductile Iron Open Right Resilient Wedge Gate Valve with Spur Gear
2500 Series 16 in. Mechanical Joint Ductile Iron Open Right Resilient Wedge Gate Valve with Spur Gear
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 250 psig rating
- UL listed and FM approved in applicable configurations
- Ductile iron construction
- Lifting devices
- Epoxy coating inside and out
- Thrust washers
- Triple O-ring stem seals
- Certified to NSF/ANSI 61 and NSF/ANSI 372
- Dual sealing body to bonnet gaskets
- Zero leakage
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI A21.10, ANSI B2.1, ANSI C515, ANSI C550
- ASME:
- ASME B16.1, ASME B16.4
- ASTM:
- ASTM A-536, ASTM D-1785, ASTM D-2000, ASTM D-2241
- AWWA:
- AWWA C-110, AWWA C-111, AWWA C-515, AWWA C-550
- Coating:
- Fusion Bonded Epoxy
- Collection:
- 2500 Series
- Ductile Iron Pipe Type:
- Ductile Iron Mechanical Joint Pipe
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Length:
- 20-7/8 in
- MSS:
- MSS SP-113, MSS SP-45
- Material:
- Ductile Iron
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 250
- Recommended Valve Application:
- Fire, Irrigation, Potable Water, Sewage
- UL Listed:
- Yes
- Valve Body Style:
- Open Right
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Operating Nut
- Valve Port Opening:
- Valve Stem
- Valve Seat Material:
- Metal
- Valve Size:
- 16 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Water
- Weight:
- 900 lb