18 in. Flanged Ductile Iron Open Left Resilient Wedge Gate Valve with Operating Nut

You last purchased this on
 
American Flow Control

2500 Series 18 in. Flanged Ductile Iron Open Left Resilient Wedge Gate Valve with Operating Nut

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Flow Control

2500 Series 18 in. Flanged Ductile Iron Open Left Resilient Wedge Gate Valve with Operating Nut

  • Fast #
  • Part #AFC2518FFOLON
  • Item #2228842
  • Manufacturer Part #2518ALAFFF
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Thrust washers
  • Lifting device
  • Open left direction
  • A fusion-bonded epoxy coating is electrostically applied to the interior and exterior of the valve body to help ensure corrosion resistance for a long service life
  • EPDM encapsulated ductile iron wedge with polymer guide cover
  • Sealing the lubrication chamber is a series of O-Ring stem seals
  • Dual sealing body to bonnet gasket
  • Zero leakage
  • Thrust washers are located above and below the stem collar to reduce operating input torque and assist in trouble-free operation of the valve
  • Requires Certification

Specifications

ANSI:
ANSI A21.10
ASME:
ASME B16.1
ASTM:
ASTM A-536, ASTM B-584, ASTM B-763
AWWA:
AWWA C-110, AWWA C-515, AWWA C-550
Application:
Fire, Irrigation, Potable Water, Sewage
Coating:
Fusion Bonded Epoxy
Collection:
2500 Series
Ductile Iron Pipe Type:
Ductile Iron Flanged Pipe
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Length:
17 in
MSS:
MSS SP-45, MSS SP-113
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
250 psig
Pressure Class:
125#
Recommended Valve Application:
Water
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Body Style:
Open Left
Valve Bonnet Type:
Bolted
Valve Disc Material:
Ductile Iron
Valve Operator:
Operating Nut
Valve Port Opening:
Valve Stem
Valve Seat Material:
Metal
Valve Size:
18 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Water
Weight:
1147 lb