2-1/2 in. Threaded Ductile Iron Open Left Resilient Wedge Gate Valve with Handwheel
2500 Series 2-1/2 in. Threaded Ductile Iron Open Left Resilient Wedge Gate Valve with Handwheel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- 2500 Series
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded x Threaded
- FM Approved:
- No
- Material:
- Ductile Iron
- NSF Certified:
- No
- UL Listed:
- No
- Valve Body Style:
- Open Left
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Size:
- 2-1/2 in
- Valve Type:
- Gate Valve