2-1/2 in. Flanged Ductile Iron Open Left 250 psig Resilient Wedge Gate Valve
2500 Series 2-1/2 in. Flanged Ductile Iron Open Left 250 psig Resilient Wedge Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Thrust washers
- Smooth waterway design
- Open left direction
- The Series 2500 valve is epoxy coated on the interior and the exterior. the fusion-bonded epoxy coating is applied prior to assembly. the bolt holes and body-to-bonnet flange surfaces are fully epoxy coated
- Flat features on valve body allows the valve to stand upright for storage or during installation
- Thrust washers are located above and below the stem collar ensuring trouble-free operation of the valve
- Sealing the lubrication chamber is a series of three O-ring stem seals. the O-rings help to isolate the lubrication chamber
Specifications
- ANSI:
- ANSI A21.10
- ASME:
- ASME B16.1, ASME B16.4
- ASTM:
- ASTM A-536, ASTM B-763
- AWWA:
- AWWA C-110, AWWA C-515, AWWA C-550
- Application:
- Fire, Irrigation, Potable Water, Sewage
- Coating:
- Fusion Bonded Epoxy
- Collection:
- 2500 Series
- Ductile Iron Pipe Type:
- Ductile Iron Flanged Pipe
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged x Flanged
- FM Approved:
- Yes
- Length:
- 7-1/2 in
- MSS:
- MSS SP-45, MSS SP-113
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psig
- Pressure Class:
- 125#
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Open Left
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Operating Nut
- Valve Port Opening:
- Valve Stem
- Valve Seat Material:
- Metal
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Water