American Flow Control

2500 Series 24 in. Flanged Ductile Iron Open Left Resilient Wedge Gate Valve

Part #AFC2524FFOL  |  Manufacturer Part #2524ALCFFF

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI 372, ANSI 61, ANSI A21.10, ANSI B2.1, ANSI C515, ANSI C550

ASME Specifications: ASME B16.1, ASME B16.4

ASTM Specifications: ASTM A-536, ASTM D-1785, ASTM D-2000, ASTM D-2241

AWWA Specifications: AWWA C-110, AWWA C-111, AWWA C-515, AWWA C-550

Application: Fire, Irrigation, Potable Water, Sewage

Coating: Fusion Bonded Epoxy

Collection: 2500 Series

Ductile Iron Pipe Type: Ductile Iron Flanged Pipe

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: Yes

Length: 20 in

MSS Specifications: MSS SP-113, MSS SP-45

Material: Ductile Iron

Maximum Pressure: 250 psig

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Pressure Class: 125#

UL Listed: Yes

Valve Body Style: Open Left

Valve Bonnet Type: Bolted

Valve Disc Material: Ductile Iron

Valve Operator: Operating Nut

Valve Port Opening: Valve Stem

Valve Seat Material: Metal

Valve Size: 24 in

Valve Stem: Non-rising

Valve Type: Resilient Wedge Gate Valve

Waterworks Application: Water