24 in. Flanged Ductile Iron Open Left Resilient Wedge Gate Valve with Operating Nut

You last purchased this on
 
American Flow Control

2500 Series 24 in. Flanged Ductile Iron Open Left Resilient Wedge Gate Valve with Operating Nut

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Flow Control

2500 Series 24 in. Flanged Ductile Iron Open Left Resilient Wedge Gate Valve with Operating Nut

  • Fast #
  • Part #AFC2524FFOLON
  • Item #3147403
  • Manufacturer Part #2524ALAFFF
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI A21.10, ANSI B2.1, ANSI C515, ANSI C550
ASME:
ASME B16.1, ASME B16.4
ASTM:
ASTM A-536, ASTM D-1785, ASTM D-2000, ASTM D-2241
AWWA:
AWWA C-110, AWWA C-111, AWWA C-515, AWWA C-550
Application:
Fire, Irrigation, Potable Water, Sewage
Coating:
Fusion Bonded Epoxy
Collection:
2500 Series
Ductile Iron Pipe Type:
Ductile Iron Flanged Pipe
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Length:
20 in
MSS:
MSS SP-45, MSS SP-113
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
250 psig
Pressure Class:
125#
UL Listed:
Yes
Valve Body Style:
Open Left
Valve Bonnet Type:
Bolted
Valve Disc Material:
Ductile Iron
Valve Operator:
Operating Nut
Valve Port Opening:
Valve Stem
Valve Seat Material:
Metal
Valve Size:
24 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Water