24 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve (less Accessories) with Bevel Gear
2500 Series 24 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve (less Accessories) with Bevel Gear
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Thrust washers
- Lifting device
- Open left direction
- EPDM encapsulated ductile iron wedge with polymer guide cover
- Epoxy-coated inside and out
- Dual sealing body to bonnet gasket
- Zero leakage
Specifications
- ANSI:
- ANSI A21.11
- ASME:
- ASME B16.1, ASME B16.4
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-111, AWWA C-515, AWWA C-550
- Application:
- Backflow Preventer, Fire, Irrigation, Potable Water, Sewage
- Coating:
- Fusion Bonded Epoxy
- Collection:
- 2500 Series
- Ductile Iron Pipe Type:
- Ductile Iron Flanged Pipe
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint x Mechanical Joint
- FM Approved:
- Yes
- Length:
- 18-17/27 in
- MSS:
- MSS SP-45, MSS SP-113
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psig
- Pressure Class:
- 125#
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Open Left
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Operating Nut
- Valve Port Opening:
- Valve Stem
- Valve Seat Material:
- Metal
- Valve Size:
- 24 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Water
- Weight:
- 2350 lb