3 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve

You last purchased this on
 
American Flow Control

Series 2500 3 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve

  • Fast #
  • Part #AFC2603DLAFMM
  • Item #4599360
  • Manufacturer Part #2603DLAFMM
3.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
American Flow Control

Series 2500 3 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fully complies with ANSI/AWWA C515 and is rated at 250 psig
  • UL listed and FM approved at 250 psig, in applicable configurations
  • All ductile iron construction
  • Smooth waterway design
  • Triple O-ring stem seals
  • Thrust washers
  • Fusion-bonded epoxy coating complies with ANSI/AWWA C550
  • Certified to NSF/ANSI/CAN 61 and NSF/ANSI/CAN 372
  • 100% leak-tight closure
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI C515, ANSI C550
ASME:
ASME B16.1, ASME B16.4
ASTM:
ASTM A-536, ASTM B-584ASTM B-763, ASTM D-1785, ASTM D-2000, ASTM D-2241
AWWA:
AWWA C-515, AWWA C-550
Application:
Drinking Water, Fire Protection
Coating:
Fusion Bonded Epoxy
Collection:
Series 2500
Ductile Iron Pipe Type:
Ductile Iron Mechanical Joint Pipe
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Length:
8-63/100 in
MSS:
MSS SP-45, MSS SP-113
Material:
Ductile Iron, Metal
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure Class:
250#
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Body Style:
Open Left
Valve Bonnet Type:
Bolted
Valve Disc Material:
Ductile Iron
Valve Operator:
Operating Nut
Valve Port Opening:
Valve Stem
Valve Seat Material:
Metal
Valve Size:
3 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Water
Weight:
44 lb