30 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve

You last purchased this on
 
American Flow Control

2500 Series 30 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Flow Control

2500 Series 30 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve

  • Fast #
  • Part #AFC2530MMLAOL
  • Item #1681823
  • Manufacturer Part #2530CLDFMMB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Thrust washers
  • Lifting device
  • Open left direction
  • EPDM encapsulated ductile iron wedge with polymer guide cover
  • Epoxy-coated inside and out
  • Dual sealing body to bonnet gasket
  • Zero leakage
  • Requires Certification

Specifications

ANSI:
ANSI A21.11
ASME:
ASME B16.1, ASME B16.4
ASTM:
ASTM A-536
AWWA:
AWWA C-111, AWWA C-515, AWWA C-550
Application:
Fire, Irrigation, Potable Water, Sewage
Coating:
Fusion Bonded Epoxy
Collection:
2500 Series
Ductile Iron Pipe Type:
Ductile Iron Mechanical Joint Pipe
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Length:
25-3/4 in
MSS:
MSS SP-45, MSS SP-113
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
250 psig
Pressure Class:
125#
Recommended Valve Application:
Water
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Body Style:
Open Left
Valve Bonnet Type:
Bolted
Valve Disc Material:
Ductile Iron
Valve Operator:
Operating Nut
Valve Port Opening:
Valve Stem
Valve Seat Material:
Metal
Valve Size:
30 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Water
Weight:
4500 lb