2500 Series 36 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve

Part #AFC2536MMLA36SG  |  Item #7233972  |  Manufacturer Part #2536CLSFMM

Valve Size:

36 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Triple O-ring stem seal
  • Left open direction
  • Epoxy coating inside and out
  • Thrust washers
  • Lifting Devices
  • Zero leakage
  • Dual sealing body to bonnet gaskets
  • EPDM Encapsulated Ductile Iron Wedge with Polymer Guide Covers
  • Sealing the lubrication chamber is a series of O-Ring stem seals

Specifications

ANSI Specifications: ANSI A21.11

ASME Specifications: ASME B16.1

ASTM Specifications: ASTM A-536

AWWA Specifications: [AWWA C-111, AWWA C-515, AWWA C-550]

Application: [Backflow Preventer, Fire, Irrigation, Potable Water, Sewage]

Coating: Fusion Bonded Epoxy

Collection: 2500 Series

Ductile Iron Pipe Type: Ductile Iron Flanged Pipe

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Length: 29-1/2 in

MSS Specifications: [MSS SP-45, MSS SP-113]

Material: Ductile Iron

Maximum Pressure: 250 psig

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Pressure Class: 125#

Recommended Valve Application: Water

UL Listed: Yes

Valve Body Material: Ductile Iron

Valve Body Style: Open Left

Valve Bonnet Type: Bolted

Valve Disc Material: Ductile Iron

Valve Operator: Gear

Valve Port Opening: Valve Stem

Valve Seat Material: Metal

Valve Size: 36 in

Valve Stem: Non-rising

Valve Type: Resilient Wedge Gate Valve

Waterworks Application: Water

Weight: 7440