American Flow Control
2500 Series 36 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve
Part #AFC2536MMLAOL | Item #3147443 | Manufacturer Part #2536CLDFMMB
Valve Size
Product Details
- Open left direction
- Thrust washers
- Lifting device
- Zero leakage
- Dual sealing body to bonnet gasket
- EPDM encapsulated ductile iron wedge with polymer guide cover
- Epoxy-coated inside and out
Documents
Specifications
ANSI Specifications: ANSI A21.11
ASME Specifications: [ASME B16.1, ASME B16.4]
ASTM Specifications: ASTM A-536
AWWA Specifications: [AWWA C-111, AWWA C-515, AWWA C-550]
Application: [Fire, Irrigation, Potable Water, Sewage]
Coating: Fusion Bonded Epoxy
Collection: 2500 Series
Ductile Iron Pipe Type: Ductile Iron Mechanical Joint Pipe
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint
FM Approved: Yes
Length: 29-1/2 in
MSS Specifications: [MSS SP-45, MSS SP-113]
Material: Ductile Iron
Maximum Pressure: 250 psig
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372]
Pressure Class: 125#
Recommended Valve Application: Water
UL Listed: Yes
Valve Body Material: Ductile Iron
Valve Body Style: Open Left
Valve Bonnet Type: Bolted
Valve Disc Material: Ductile Iron
Valve Operator: Operating Nut
Valve Port Opening: Valve Stem
Valve Seat Material: Metal
Valve Size: 36 in
Valve Stem: Non-rising
Valve Type: Resilient Wedge Gate Valve
Waterworks Application: Water
Weight: 7440