American Flow Control
2500 Series 4 in. Flanged Ductile Iron Open Left Resilient Wedge Gate Valve
Part #AFC2504FFPILAOL | Item #1445492 | Manufacturer Part #2604ALEFFFU
Valve Size
Product Details
Specifications
ANSI Specifications: [ANSI 372, ANSI 61, ANSI A21.10, ANSI B2.1, ANSI C515, ANSI C550]
ASME Specifications: [ASME B16.1, ASME B16.4]
ASTM Specifications: [ASTM A-536, ASTM D-1785, ASTM D-2000, ASTM D-2241]
AWWA Specifications: [AWWA C-110, AWWA C-111, AWWA C-515, AWWA C-550]
Application: [Backflow Preventer, Fire, Irrigation, Potable Water, Sewage]
Coating: Fusion Bonded Epoxy
Collection: 2500 Series
Ductile Iron Pipe Type: Ductile Iron Flanged Pipe
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
FM Approved: Yes
Length: 9 in
MSS Specifications: [MSS SP-45, MSS SP-113]
Material: Ductile Iron
Maximum Pressure: 250 psig
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372]
Pressure Class: 125#
UL Listed: Yes
Valve Body Style: Open Left
Valve Bonnet Type: Bolted
Valve Disc Material: Ductile Iron
Valve Operator: Operating Nut
Valve Port Opening: Valve Stem
Valve Seat Material: Metal
Valve Size: 4 in
Valve Stem: Non-rising
Valve Type: Resilient Wedge Gate Valve
Waterworks Application: Water