2500 Series 4 in. Flanged x Mechanical Joint Ductile Iron Waterworks Tapping Valve

Part #AFC2504TMLAOL  |  Item #497130  |  Manufacturer Part #2604ALAFTMU

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Valve open left

Documents

Specifications

ANSI Specifications: [ANSI C515, ANSI C550, ANSI C153, ANSI A21.53, ANSI A21.10, ANSI 61, ANSI 372, ANSI C110]

AWWA Specifications: [AWWA C-515, AWWA C-550, AWWA C-153, AWWA C-110, AWWA C-111, AWWA A-21.10, AWWA A-21.11, AWWA A-21.53]

Application: [Fire, Irrigation, Sewage, Water]

Coating: Fusion Bonded Epoxy

Collection: 2500 Series

End Connection 1: Flanged

End Connection 2: Mechanical Joint

End Connections: Flanged x Mechanical Joint

FM Approved: Yes

Length: 9-69/100 in

MSS Specifications: [MSS SP-113, MSS SP-60]

Material: Ductile Iron

Maximum Pressure: 250 psig

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

UL Listed: Yes

Valve Body Style: Flanged

Valve Bonnet Type: Bolted

Valve Disc Material: Ductile Iron

Valve Operator: Operating Nut

Valve Port Opening: Valve Stem

Valve Seat Material: Metal

Valve Size: 4 in

Valve Stem: Resilient Wedge

Waterworks Application: Water