2500 Series 4 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve

Part #AFC2604DLAFMM  |  Item #3784011  |  Manufacturer Part #2604DLAFMM

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fusion-bonded epoxy coating complies with ANSI/AWWA C550
  • 4"–12" valves have a fully rubber-encapsulated wedge
  • Triple O-ring stem seals
  • Thrust washer

Documents

Specifications

ANSI Specifications: [ANSI C110, ANSI A21.10, ANSI C550, ANSI C515, ANSI 61, ANSI 372]

ASME Specifications: [ASME B16.1, ASME B16.4]

ASTM Specifications: [ASTM A-536, ASTM A-126]

AWWA Specifications: [AWWA C-110, AWWA A-21.10, AWWA C-550, AWWA C-515]

Coating: Fusion Bonded Epoxy

Collection: 2500 Series

Ductile Iron Pipe Type: Ductile Iron Mechanical Joint Pipe

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Length: 10 in

MSS Specifications: [MSS SP-45, MSS SP-113]

Material: Ductile Iron

Maximum Pressure: 250 psig

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Pressure Class: 125#

Recommended Valve Application: [Fire Protection, Potable Water, Sewage]

UL Listed: Yes

Valve Body Style: Open Left

Valve Bonnet Type: Bolted

Valve Disc Material: Ductile Iron

Valve Operator: Operating Nut

Valve Port Opening: Valve Stem

Valve Seat Material: Metal

Valve Size: 4 in

Valve Stem: Non-rising

Valve Type: Resilient Wedge Gate Valve

Waterworks Application: Water