American Flow Control
2500 Series 6 in. Flanged Ductile Iron Open Left Resilient Wedge Gate Valve
Part #AFC2506FFOLON | Item #1475614 | Manufacturer Part #2606ALAFFFU
Valve Size
Product Details
- Open left direction
- Thrust washers
- Smooth waterway design
- Sealing the lubrication chamber is a series of three O-ring stem seals. the O-rings help to isolate the lubrication chamber
- Two thrust washers are used: One is located above and one below the thrust collar. the thrust washers help provide easy operation by minimizing operating torque
- The body-to-bonnet and stuffing box cover seals are pressure-energized O-ring
Documents
Specifications
ANSI Specifications: [ANSI 372, ANSI 61, ANSI A21.10, ANSI B2.1, ANSI C515, ANSI C550]
ASME Specifications: ASME B16.1
ASTM Specifications: [ASTM A-536, ASTM D-1785, ASTM D-2000, ASTM D-2241]
AWWA Specifications: [AWWA C-515, AWWA C-550]
Application: [Fire, Irrigation, Potable Water, Sewage]
Coating: Fusion Bonded Epoxy
Collection: 2500 Series
Ductile Iron Pipe Type: Ductile Iron Flanged Pipe
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
FM Approved: Yes
Length: 10-1/2 in
MSS Specifications: [MSS SP-45, MSS SP-113]
Material: Ductile Iron
Maximum Pressure: 250 psig
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372]
Pressure Class: 125#
Recommended Valve Application: Water
UL Listed: Yes
Valve Body Material: Ductile Iron
Valve Body Style: Open Left
Valve Bonnet Type: Bolted
Valve Disc Material: Ductile Iron
Valve Operator: Operating Nut
Valve Port Opening: Valve Stem
Valve Seat Material: Metal
Valve Size: 6 in
Valve Stem: Non-rising
Valve Type: Resilient Wedge Gate Valve
Waterworks Application: Water