6 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve
3500 Series 6 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- UL listed and FM approved at 350 psig, in applicable configurations
- Smooth waterway design
- Fully complies with ANSI/AWWA C515 and is rated at 350 psig
- Fusion-bonded epoxy coating on the interior and exterior
- Thrust washers above and below thrust collar to provide for easier operation
- All ductile iron construction
- Triple O-ring stem seals
- 100% leak-tight closure
- O-ring style gaskets
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI A21.11, ANSI B18.2.1, ANSI C111, ANSI C515, ANSI C550
- ASME:
- ASME B16.1, ASME B16.4
- ASTM:
- ASTM A-536, ASTM B-763
- AWWA:
- AWWA A-21.11, AWWA C-111, AWWA C-515, AWWA C-550
- Coating:
- Fusion Bonded Epoxy
- Collection:
- 3500 Series
- Ductile Iron Pipe Type:
- Ductile Iron Mechanical Joint Pipe
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Length:
- 10-1/2 in
- MSS:
- MSS SP-113, MSS SP-45
- Material:
- Ductile Iron
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 350
- Pressure - Maximum:
- 700 psig
- Recommended Valve Application:
- Drinking Water, Fire Protection, Sewage
- UL Listed:
- Yes
- Valve Body Style:
- Open Left
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Operating Nut
- Valve Port Opening:
- Valve Stem
- Valve Seat Material:
- Metal
- Valve Size:
- 6 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Water
- Weight:
- 101 lb