3 ft. 6 in. Mechanical Joint Assembled Fire Hydrant
American Darling® B-84-B 3 ft. 6 in. Mechanical Joint Assembled Fire Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Valve open left
- Size and shape of operating nut and nut on caps, threading on nozzles and caps and the direction of opening made to specifications
- Products sold in select areas only. Please contact your local branch for availability in your area
- Valve top, valve bottom and base coated with fusion bonded epoxy coating
Documents
Specifications
- AWWA:
- AWWA C-502
- Collection:
- American Darling® B-84-B
- Depth of Trench:
- 3 ft 6 in
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint x Mechanical Joint
- Material:
- Ductile Iron
- Pressure - Maximum:
- 200 psig
- UL Listed:
- Yes
- Valve Size:
- 5-1/4 in