0 items

American Flow Control 2500 Series 3 in. Mechanical Joint Open Left Resilient Wedge Gate Valve with Nut & Bolt

AFC2503MMLAOLON

Valve Size

3 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 4" thru 66" valves are Certified to ANSI/NSF Standard 61
  • Designed for use in drinking water, sewage, fire protection systems as well as irrigation and backflow control
  • Ductile iron body, bonnet, wedge, operating nut and stuffing box
  • Fusion bonded epoxy coating
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Thrust washers

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI B2.1
ASME Specifications
ASME B16.1, ASME B16.4
ASTM Specifications
ASTM A-536, ASTM D-2000
AWWA Specifications
AWWA C-515, AWWA C-550
Application
Fire, Irrigation, Potable Water, Sewage
Coating
Fusion Bonded Epoxy
Collection
2500 Series
Ductile Iron Pipe Type
Ductile Iron Mechanical Joint Pipe
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
FM Approved
Yes
Length
8-31/50 in
MSS Specifications
MSS SP-45
Material
Ductile Iron
Maximum Pressure
250 psig
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
Yes
Valve Body Style
Resilient Seated
Valve Bonnet Type
Bolted
Valve Disc Material
Ductile Iron
Valve Operator
Operating Nut
Valve Port Opening
Valve Stem
Valve Seat Material
Metal
Valve Size
3 in
Valve Stem
Non-rising Valve Stem
Valve Type
Gate Valves
Waterworks Application
Water

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday