0 items

American Flow Control-Acipco Darling® 5-1/4 in. VO Open Left Fire Hydrant (Less Accessories)

AFCB84BLAOLCHW

Depth of Trench

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Size and shape of operating nut and nut on caps, threading on nozzles and caps and the direction of opening made to specifications
  • Valve open left
  • Valve top, valve bottom and base coated with fusion bonded epoxy coating

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI C502
AWWA Specifications
AWWA C-502
Collection
Darling®
Color Finish
Yellow
Depth of Trench
3 ft 6 in
FM Approved
Yes
Material
Cast Iron, Stainless Steel
Maximum Pressure
500 psig
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
Yes
Valve Size
5-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday