0 items

American Flow Control 5-1/4 in. Open Hydrant Less Accessories Stainless Steel

AFCB84BLAOLREDSS

Depth of Trench

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Size and shape of operating nut and nut on caps, threading on nozzles and caps and the direction of opening made to specifications
  • Valve open left
  • Valve top, valve bottom and base coated with fusion bonded epoxy coating

SPECIFICATIONS

AWWA Specifications
AWWA C-502
Color Finish
Red
Depth of Trench
3 ft 6 in
Material
Stainless Steel
Maximum Pressure
500 psi
UL Listed
Yes
Valve Size
5 1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday