American Flow Control 5-1/4 in. O-Ring Seat

AFC5484361

Width

5-1/4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Hydrant conforms to AWWA specifications C502
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Two seat O-rings for 5 1/4" B-84-B-5

SPECIFICATIONS

Brand Model Compatibility
5-1/4 in American-Darling® B-84-B Fire Hydrant
Material
Rubber
Material Type
Buna-N
Product Type
Seat O-ring
Width
5-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday