Hydrant Valve for American-Darling® B-84-B-5
Hydrant Valve for American-Darling® B-84-B-5
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One valve for 5 1/4" B-84-B-5
- Products sold in select areas only. Please contact your local branch for availability in your area
- Hydrant conforms to AWWA specifications C502
Specifications
- Brand Model Compatibility:
- American-Darling® B-84-B-5
- FM Approved:
- No
- Material:
- Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- Product Type:
- Hydrant Valve
- UL Listed:
- No