0 items

American Flow Control 6 in. B84B Hydrant Bury with Left Opening Less Accessories

AFCB84BULAOL

Depth of Trench

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Size and shape of operating nut and nut on caps, threading on nozzles and caps and the direction of opening made to specifications
  • Valve open left
  • Valve top, valve bottom and base coated with fusion bonded epoxy coating

SPECIFICATIONS

AWWA Specifications
AWWA C-502
Depth of Trench
4 ft
Material
Ductile Iron
Maximum Pressure
250 psig
UL Listed
Yes
Valve Size
6 in
Width
6 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday