6 in. Mechanical Joint Straight Cast Iron Tapping Sleeve for Asbestos Cement
6 in. Mechanical Joint Straight Cast Iron Tapping Sleeve for Asbestos Cement
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.11
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-110, AWWA C-111
- Application:
- Cement
- Coating:
- Asphaltic Varnish
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Straight
- Material:
- Cast Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Tap Size:
- 6 in