6 in. Push On C900 Resilient Wedge Gate Valve with Gasket
2500 Series 6 in. Push On C900 Resilient Wedge Gate Valve with Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI A21.10, ANSI B2.1, ANSI C515, ANSI C550
- ASME:
- ASME B16.1, ASME B16.4
- ASTM:
- ASTM A-536, ASTM D-1785, ASTM D-2000, ASTM D-2241
- AWWA:
- AWWA C-110, AWWA C-111, AWWA C-515, AWWA C-550
- Application:
- Fire, Irrigation, Potable Water, Sewage
- Brand Model Compatibility:
- C900 Pipe
- Coating:
- Fusion Bonded Epoxy
- Collection:
- 2500 Series
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push x Push
- FM Approved:
- Yes
- Length:
- 15-22/25 in
- MSS:
- MSS SP-45, MSS SP-113
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psig
- UL Listed:
- Yes
- Valve Body Style:
- Resilient Seated
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Operating Nut
- Valve Port Opening:
- Valve Stem
- Valve Seat Material:
- Metal
- Valve Size:
- 6 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Water