8 x 4 in. Mechanical Joint Tapping Sleeve for Ductile Iron

Part #MJTSDIXP  |  Item #90499  |  Manufacturer Part #8SB08X04MC00000

$ 1,559.00 EACH
(Pricing is for 8 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #MJTSDI10UItem #90505Mfr. Part #8SB10X06MC00000

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3,083.00 /EACH
    Added to your cart. View Cart
  • 10 in

    Part #MJTSDI10XItem #90506Mfr. Part #8SB10X08MC00000

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3,275.00 /EACH
    Added to your cart. View Cart
  • 12 in

    Part #MJTSDI12PItem #90525Mfr. Part #8SB12X04MC00000

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3,083.00 /EACH
    Added to your cart. View Cart
  • 12 in

    Part #MJTSDI12UItem #90508Mfr. Part #8SB12X06MC00000

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3,083.00 /EACH
    Added to your cart. View Cart
  • 12 in

    Part #MJTSDI12XItem #90509Mfr. Part #8SB12X08MC00000

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3,275.00 /EACH
    Added to your cart. View Cart
  • 16 in

    Part #MJTSDI1612Item #90516Mfr. Part #8SB16X12MJ01000

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8,406.00 /EACH
    Added to your cart. View Cart
  • 16 in

    Part #MJTSDI16UItem #90513Mfr. Part #8SB16X06MJ01000

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8,243.00 /EACH
    Added to your cart. View Cart
  • 16 in

    Part #MJTSDI16XItem #90514Mfr. Part #8SB16X08MJ01000

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8,331.00 /EACH
    Added to your cart. View Cart
  • 20 in

    Part #MJTSDI20UItem #158503Mfr. Part #8SB20X06MJ01000

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10,497.00 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #MJTSDIUPItem #90493Mfr. Part #8SB06X04MC00000

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,269.00 /EACH
    Added to your cart. View Cart
  • 8 in

    Part #MJTSDIXPItem #90499Mfr. Part #8SB08X04MC00000

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,559.00 /EACH
    Added to your cart. View Cart
  • 8 in

    Part #MJTSDIXUItem #90500Mfr. Part #8SB08X06MC00000

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,559.00 /EACH
    Added to your cart. View Cart

Product Details

  • Pressure rating 250 psig
  • Heavy duty ductile iron construction for durability and strength
  • Their compact construction makes them lighter and easier to handle
  • Tapping sleeves are designed to provide an efficient means of connecting branch piping to existing lines

Documents

Specifications

ASTM Specifications: ASTM A-536

Application: Water

Coating: Asphaltic Varnish

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

Fits Pipe Size: 8 in

Fitting Type: Reducing

Length: 15 in

MSS Specifications: MSS SP-60

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61

Tap Size: 4 in