American Flow Control-Acipco

20 in. Flanged Check Valve Lever and Weight

Part #A50SC20  |  Manufacturer Part #50-SC

Valve Size:

20 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-126

AWWA Specifications: AWWA C-550

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Maximum Pressure: 200 psi

Valve Size: 20 in