American Flow Control-Acipco 2500 Series Flanged Ductile Iron Open Left Resilient Wedge Gate Valve

AFC26ALCGFF

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.10, ANSI B18.2.1, ANSI C110, ANSI C515, ANSI C550
ASME Specifications
ASME B16.1 Class 125
ASTM Specifications
ASTM A-536, ASTM D-1785, ASTM D-2000, ASTM D-2241
AWWA Specifications
AWWA A-21.11, AWWA C-111, AWWA C-515, AWWA C-550
Application
Backflow Preventer, Fire, Irrigation, Potable Water, Sewage
Coating
Fusion Bonded Epoxy
Collection
2500 Series
Ductile Iron Pipe Type
Ductile Iron Flanged Pipe
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
Yes
Length
9 in
MSS Specifications
MSS SP-45
Material
Ductile Iron
Maximum Pressure
250 psig
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
125#
UL Listed
Yes
Valve Body Style
Open Left
Valve Bonnet Type
Bolted
Valve Disc Material
Ductile Iron
Valve Operator
Operating Nut
Valve Port Opening
Valve Stem
Valve Seat Material
Metal
Valve Size
4 in
Valve Stem
Non-rising
Valve Type
Resilient Wedge Gate Valve
Waterworks Application
Water

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday