American Flow Control-Acipco 2500 Series 4 in. Flanged x Mechanical Joint Ductile Iron Waterworks Tapping Valve

AFC26ALAGTMU

Manufacturer Part #: 2604ALAGTMU

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI A21.10, ANSI A21.11, ANSI A21.53, ANSI C110, ANSI C153, ANSI C515, ANSI C550
ASTM Specifications
ASTM A-126
AWWA Specifications
AWWA A-21.10, AWWA A-21.11, AWWA A-21.53, AWWA C-110, AWWA C-111, AWWA C-153, AWWA C-515, AWWA C-550
Application
Fire, Irrigation, Potable Water, Sewage
Coating
Fusion Bonded Epoxy
Collection
2500 Series
End Connection 2
Mechanical Joint
End Connections
Flanged x Mechanical Joint
FM Approved
Yes
MSS Specifications
MSS SP-113, MSS SP-45, MSS SP-60
Maximum Pressure
250 psig
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
Yes
Valve Bonnet Type
Bolted
Valve Disc Material
Ductile Iron
Valve Operator
Operating Nut
Valve Port Opening
Valve Stem
Valve Seat Material
Metal
Valve Stem
Resilient Wedge
Waterworks Application
Water

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday