0 items

American Flow Control-Acipco 2500 Series Flanged x Mechanical Joint Ductile Iron Waterworks Tapping Valve

AFC25TMLAORAI

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI A21.10, ANSI A21.53, ANSI C110, ANSI C153, ANSI C515, ANSI C550
AWWA Specifications
AWWA A-21.10, AWWA A-21.11, AWWA A-21.53, AWWA C-110, AWWA C-111, AWWA C-153, AWWA C-515, AWWA C-550
Application
Fire, Irrigation, Sewage, Water
Coating
Fusion Bonded Epoxy
Collection
2500 Series
End Connection 1
Flanged
End Connection 2
Mechanical Joint
End Connections
Flanged x Mechanical Joint
FM Approved
Yes
Length
9-69/100 in
MSS Specifications
MSS SP-113, MSS SP-60
Material
Ductile Iron
Maximum Pressure
250 psig
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
Yes
Valve Body Style
Flanged
Valve Bonnet Type
Bolted
Valve Disc Material
Ductile Iron
Valve Operator
Operating Nut
Valve Port Opening
Valve Stem
Valve Seat Material
Metal
Valve Size
4 in
Valve Stem
Resilient Wedge
Waterworks Application
Water

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday